Shop COMFORT-AIR
See all product information
Create Account
100 Silicone Respirator With OV/N95 Cartridges, Large
- Mfr # 1L20DN5
- Zoro # G824157772
product price:Â
$
42.99
/ea
Key Features
Color
Blue
Mask Size
Large
Standards
OSHA
NIOSH Rating
APF 10
Respirator Connection Type
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1L20DN5
- Zoro #
- G824157772
- UPC #
- 684892248018
- Country of Origin
- United States
- Item
- Half Mask Respirator
- Color
- Blue
- Standards
- OSHA
- NIOSH Rating
- APF 10
- Respirator Connection Type
- Bayonet
- Number of Cartridges Included
- 2
- Head Harness Material
- Elastic/Plastic
- Series
- Comfort-Air
- Configured For
- Replacement Cartridges
- Facepiece Material
- Silcone
Dimensions
- Mask Size
- Large
Description
Molded from pure silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.