Prescription Lens Mount for Full Facepiece - 50mm, slide adjustment fits most full face respirators
- Mfr # 16157
- Zoro # G524157676
product price:Â
$
43.95
/ea
Key Features
Length
0.125 in
Color
Silver/Black
Width
6.5 in
Material
Metal/Rubber
Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16157
- Zoro #
- G524157676
- UPC #
- 684892264001
- Country of Origin
- United States
Dimensions
- Length
- 0.125 in
- Width
- 6.5 in
- Height
- 8.5 in
Details
- Item
- Full Face Rx Frame
- Color
- Silver/Black
- Material
- Metal/Rubber
Description
Prescription lens frame allows user to have their prescription lens made
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.