Shop COMFORT-AIR
See all product information
Create Account
300 TPR Respirator W/P100 Cartridges, Small/Medium
- Mfr # 3SMLP0ZAM
- Zoro # G324157647
product price:Â
$
31.49
/ea
Key Features
Respirator Connection Type
Bayonet
Series
Comfort-Air
Head Harness Material
Elastic/Plastic
Mask Size
Small/Medium
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SMLP0ZAM
- Zoro #
- G324157647
- UPC #
- 684892148301
- Country of Origin
- United States
- Respirator Connection Type
- Bayonet
- Series
- Comfort-Air
- Head Harness Material
- Elastic/Plastic
- Standards
- OSHA
- Item
- Half Mask Respirator
- Facepiece Material
- Thermoplastic
- Color
- Gray
- NIOSH Rating
- APF 10
- Number of Cartridges Included
- 2
- Configured For
- Replacement Cartridges
Dimensions
- Mask Size
- Small/Medium
Description
Molded from pure thermoplastic rubber provides excellent comfort and rugged durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.