130M Lens Retainer with Screws (Set of 2)
- Mfr # 1307087
- Zoro # G124157625
product price:Â
$
10.75
/ea
Key Features
Width
7.5 in
Color
Gray
Height
5 in
Material
Plastic
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1307087
- Zoro #
- G124157625
- UPC #
- 684892070879
- Country of Origin
- United States
Dimensions
- Width
- 7.5 in
- Height
- 5 in
- Length
- 0.75 in
Details
- Color
- Gray
- Material
- Plastic
- Item
- Full Face Lens Retainer
Description
Lens Retainer with Screws (set of 2)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.