Replacement Fit Test sensitivity ampules 2.5cc, 10PK
- Mfr # 79262
- Zoro # G624157668
product price:Â
$
30.99
/pk of 10, $3.10/ea
Key Features
Width
2 in
For Use With
All respirator half and full face mask respirators
Material
Plastic Tube
Length
1.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79262
- Zoro #
- G624157668
- UPC #
- 684892248612
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 1.5 in
- Height
- 4.5 in
Details
- For Use With
- All respirator half and full face mask respirators
- Material
- Plastic Tube
- Color
- White
- Item
- Replacement Fit Test sensitivity ampules
Description
Replacement Fit Test bitrex ampules 2.5cc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.