Welding Shield Adapter for 130M Full Face mask. (Does not include welding or cover lens)
- Mfr # 79300
- Zoro # G824157710
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Width
8.5 in
Color
Gray
Material
Polyethylene
Length
3 in
Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79300
- Zoro #
- G824157710
- UPC #
- 684892793105
- Country of Origin
- United States
Dimensions
- Width
- 8.5 in
- Length
- 3 in
- Height
- 6.25 in
Details
- Color
- Gray
- Material
- Polyethylene
- Item
- Full Face Weldig Cover
Description
Welding Adapter for 130M & 131M Full Face Mask
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.