Shop COMFORT-AIR
See all product information
Create Account
130M Silicone Full Facepiece Assembly, With Inner Mask - With OV/R95
- Mfr # 130M20DR5
- Zoro # G924157658
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Organic vapors, non oil & oil(8 hours) based particulate aerosols
Head Harness Material
Silcone
Facepiece Material
Silicone
Color
Blue
Mask Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130M20DR5
- Zoro #
- G924157658
- UPC #
- 684892124077
- Country of Origin
- United States
- Typical Application
- Organic vapors, non oil & oil(8 hours) based particulate aerosols
- Head Harness Material
- Silcone
- Facepiece Material
- Silicone
- Color
- Blue
- Configured For
- Cartridges
- Respirator Connection Type
- Bayonet
- Standards
- NIOSH
- Item
- Full Face Respirator
- NIOSH Rating
- APF 50
- Series
- Comfort-Air
- Number of Cartridges Included
- 2
Dimensions
- Mask Size
- Universal
Description
Molded from pure special compression silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.