Shop COMFORT-AIR
See all product information
Create Account
300 TPR Respirator W/DISKIT P100OV Filters & Nuisance levels OV below PEL, Small/Medium
- Mfr # 3SMDISKITP100OV
- Zoro # G924157771
product price:Â
$
31.49
/ea
Key Features
Color
Gray
Number of Cartridges Included
2
Head Harness Material
Elastic/Plastic
Standards
OSHA
Respirator Connection Type
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SMDISKITP100OV
- Zoro #
- G924157771
- UPC #
- 684892500048
- Country of Origin
- United States
- Color
- Gray
- Item
- Half Mask Respirator
- Number of Cartridges Included
- 2
- Head Harness Material
- Elastic/Plastic
- Standards
- OSHA
- Respirator Connection Type
- Bayonet
- NIOSH Rating
- APF 10
- Facepiece Material
- Thermoplastic
- Configured For
- Replacement Cartridges
- Series
- Comfort-Air
Dimensions
- Mask Size
- Small/Medium
Description
Featuring series 300 half mask made from thermoplastic rubber material with no extra additives. Provides excellent comfort and eay to clean. Durable masks provides a long service life and superior comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.