Retainers for 14494 Pre-Filters, 6PK
- Mfr # 14879
- Zoro # G724157643
product price:Â
$
6.65
/pk of 6, $1.11/ea
Sold in multiples of 2Â pks for
$13.30
Key Features
Length
3.5 in
Material
Plastic
Height
0.025 in
Color
White
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14879
- Zoro #
- G724157643
- UPC #
- 684892199525
- Country of Origin
- United States
Dimensions
- Length
- 3.5 in
- Height
- 0.025 in
- Width
- 3.5 in
Details
- Material
- Plastic
- Color
- White
- Item
- P100 Filter Retainer
Description
Prefilter retainer for Dentec Safety 14881 Prefilter to be used with P100 cartridge only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.