Shop All Window Air Conditioner Accessories
Comfort-Aire
RADS81Q Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 12 EER, 585553 dB, White
Mfr # RADS-81Q/R/81RO1
Zoro # G307678329
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Comfort-Aire
- MFR # RADS-81Q/R/81RO1
- Zoro # G307678329
- UPC # 847283031884
- Country of Origin China
- Category Window Air Conditioner Accessories
Description
ComfortAire Room Air Conditioner, 59 A, 115 V, Frequency Rating 60 Hz, Cooling Capacity 8000 Btuhr, EER Rating 12, Number of PortsWays 4, 3 Speeds, 300 to 350 sqft Coverage Area, Air Flow Rate 196 cfm, Sound Level 585553 dB, Control Type Electronic Digital Touchpad, White, Humidity Removal Capacity 211 ptshr, 22 in W, 1772 in D, 15 in H
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Head Tube, 30 In (N-30)
- JOHNSON CONTROLS F261Kah-V01C Spdt Flow Switch 1" (F261KAH-V0)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-009)
- A/C SAFE Window AC Support, Painted Steel (AC-160)
- FROST KING Air Conditioner Bracket, 5"H x 19-1/2"W (ACB160H)
- FRIGIDAIRE 25-7/8"W x 18"D x 15-7/16"H Steel Wall Sleeve (5304522751)
- FRIEDRICH Filter Bracket, 3 1/2 in D, 5 1/2 in H (KMFBQ1PK)
- FROST KING Air Conditioner Cover, 25" H, 17" W (AC9H)
- CHILL STOPR Indoor Air Conditioner Cover, 21 in H x 30 in W 6 in D, Antique White Molded Plastic (1212-06)
- FRIEDRICH 62400127 Air Filter Assembly (62400127)
- Comfort-Aire Window Air Conditioner Accessories