Shop COMFORT-AIRNXMD
See all product information
Create Account
400 Respirator N95 Filters White TPE W/O Valve; Non-Oil based aerosols. Medium/Large
- Mfr # 4MLNXMDN95
- Zoro # G324157739
product price:Â
$
26.99
/ea
Key Features
Number of Cartridges Included
2
NIOSH Rating
APF 10
Mask Size
Medium/Large
Head Harness Material
Elastic/Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4MLNXMDN95
- Zoro #
- G324157739
- UPC #
- 684892001392
- Country of Origin
- United States
Dimensions
- Mask Size
- Medium/Large
Details
- Number of Cartridges Included
- 2
- NIOSH Rating
- APF 10
- Head Harness Material
- Elastic/Plastic
- Color
- White
- Configured For
- Replacement Cartridges
- Standards
- OSHA
- Facepiece Material
- Elastomeric
- Respirator Connection Type
- Bayonet
- Item
- Half Facepiece
- Series
- Comfort-Air
Description
Molded from white elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.