400 White TPE Half Mask W/O Exhalation Valve, Small/Medium
- Mfr # 400NXMDSM
- Zoro # G924157726
product price:Â
$
18.85
/ea
Key Features
Mask Size
Small/Medium
Head Harness Material
Elastic/Plastic
Standards
OSHA
NIOSH Rating
APF 10
Series
Comfort-Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400NXMDSM
- Zoro #
- G924157726
- UPC #
- 684892001361
- Country of Origin
- United States
Dimensions
- Mask Size
- Small/Medium
Details
- Head Harness Material
- Elastic/Plastic
- Standards
- OSHA
- NIOSH Rating
- APF 10
- Series
- Comfort-Air
- Item
- Half Facepiece
- Configured For
- Replacement Cartridges
- Respirator Connection Type
- Bayonet
- Color
- White
- Number of Cartridges Included
- 2
- Facepiece Material
- Elastomeric
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.