Shop COMFORT-AIRNXMD
See all product information
Create Account
400 Respirator White TPE W/P100 Cartridges W/O Valve, Small/Medium
- Mfr # 4SMNXMDLP0
- Zoro # G924157733
product price:Â
$
37.99
/ea
Key Features
Facepiece Material
Elastomeric
Respirator Connection Type
Bayonet
Configured For
Replacement Cartridges
NIOSH Rating
APF 10
Series
Comfort-Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SMNXMDLP0
- Zoro #
- G924157733
- UPC #
- 684892001712
- Country of Origin
- United States
- Facepiece Material
- Elastomeric
- Respirator Connection Type
- Bayonet
- Configured For
- Replacement Cartridges
- NIOSH Rating
- APF 10
- Item
- Half Facepiece
- Series
- Comfort-Air
- Color
- Black
- Standards
- OSHA
- Number of Cartridges Included
- 2
- Head Harness Material
- Elastic/Plastic
Dimensions
- Mask Size
- Small/Medium
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.