Shop COMFORT-AIRNXMD
See all product information
Create Account
400 White TPE Half Mask W/O Exhalation Valve, Medium/Large
- Mfr # 400NXMDML
- Zoro # G424157639
product price:Â
$
18.85
/ea
Key Features
Number of Cartridges Included
2
Color
White
Head Harness Material
Elastic/Plastic
Respirator Connection Type
Bayonet
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400NXMDML
- Zoro #
- G424157639
- UPC #
- 684892001378
- Country of Origin
- United States
Dimensions
- Mask Size
- Medium/Large
Details
- Item
- Half Facepiece
- Number of Cartridges Included
- 2
- Color
- White
- Head Harness Material
- Elastic/Plastic
- Respirator Connection Type
- Bayonet
- Standards
- OSHA
- Configured For
- Replacement Cartridges
- Series
- Comfort-Air
- NIOSH Rating
- APF 10
- Facepiece Material
- Elastomeric
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.