Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Zig Zag Sewing Machine, 110/120V AC
- Mfr # ASSY2500SZ
- Zoro # G523924163
product price:Â
$
2,393.99
/ea
Key Features
Stitch Width - Minimum
0 mm
Stitch Length - Maximum
5 mm
Product Type
Zig Zag Sewing Machine
Overall Width
47 in
Features
10-Point Reliability Check, Digital Speed Control, Direct-Drive Motor, Large Hook, Needle Down Positioning, Self-Oiling System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY2500SZ
- Zoro #
- G523924163
- UPC #
- 885885007418
- Country of Origin
- China
- Product Type
- Zig Zag Sewing Machine
- Item
- Zig Zag Sewing Machine
- Features
- 10-Point Reliability Check, Digital Speed Control, Direct-Drive Motor, Large Hook, Needle Down Positioning, Self-Oiling System
- Input Voltage
- 110/120V AC
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Color
- White
- Foot Clearance
- 6 mm
- Wire Color
- White
Dimensions
- Stitch Width - Minimum
- 0 mm
- Stitch Length - Maximum
- 5 mm
- Overall Width
- 47 in
- Overall Height
- 40 in
- Stitch Width - Maximum
- 10 mm
- Stitch Length - Minimum
- 0 mm
- Overall Depth
- 21 1/2 in
- Fits Chest Size
- 10-Point Reliability Check, Digital Speed Control, Direct-Drive Motor, Large Hook, Needle Down Positioning, Self-Oiling System
Description
Zig Zag Sewing Machine, Color White, Features 10-Point Reliability Check, Digital Speed Control, Direct-Drive Motor, Large Hook, Needle Down Positioning, Self-Oiling System, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.