4.5 Cu.Ft. Refrigerator

  • Mfr # CCR45B
  • Zoro # G523387760
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Accommodates 2 L and Tall Bottles, Recessed Door Handle
Refrigerator Style
Mini
Control Type
Adjustable Dial
Defrost
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCR45B
Zoro #
G523387760
UPC #
819813011000
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
Overall Depth
22 1/4 in
Overall Height
32 1/8 in
Overall Width
20 1/4 in
Fits Chest Size
Accommodates 2 L and Tall Bottles, Recessed Door Handle

Details

Color
Black
Features
Accommodates 2 L and Tall Bottles, Recessed Door Handle
Refrigerator Style
Mini
Control Type
Adjustable Dial
Defrost
Manual
Refrigerant Type
R-600a
Power Source
Electric
Total Capacity
4.5 cu ft
Item
4.5 Cu.Ft. Refrigerator
Door Swing
Reversible
Current
15 A
Number of Shelves
3
Voltage
115V
Frequency
60 Hz
Includes
Ice Cube Tray
Includes Freezer
Yes
Weight
54 lb
Shelf Material
Glass
Standards
DOE 2014 Compliant
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Black

Description

4.5 Cu.Ft. Refrigerator, Refrigerator Style Mini, Total Capacity 4.5 cu ft, Overall Height 32 1/8 in, Overall Width 20 1/4 in, Overall Depth 22 1/4 in, Color Black, Number of Shelves 3, Defrost Manual, Includes Freezer Yes, Control Type Adjustable Dial, Current 15 A, Door Swing Reversible, Features Accommodates 2 L and Tall Bottles, Recessed Door Handle, Frequency 60 Hz, Includes Ice Cube Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews