Tempered Glass Screen Protector for Apple Pro 12.9" (3-6th Gen)
Mfr # DGSIPDP129
Zoro # G416517816
product price:Â $39.95
/eaKey Features
Color
Clear
Material
Tempered Glass
Features
Nano Coating, Touch Sensitive
Display Screen Type
LCD
Device Supported
iPad Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DGSIPDP129
Zoro #
G416517816
UPC #
819472022126
Country of Origin
China
Dimensions
Display Size Supported
12.9"
Details
Item
Screen Protector
Color
Clear
Material
Tempered Glass
Features
Nano Coating, Touch Sensitive
Display Screen Type
LCD
Device Supported
iPad Pro
Compatibility
Apple iPad Pro 12.9" (5th / 4th / 3rd Generation)
Durability
Impact Resistant, Water Resistant, Scrape Resistant, Dirt Resistant, Smudge Resistant, Shatter Proof, Dust Resistant, Oil Resistant, Scratch Resistant
Surface Hardness
9H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.