Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-711
- Zoro # G223924418
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
207 Degrees F
Boiling Point
368.6 Degrees F
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
-45 Degrees F
Food Grade
Not Food Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-711
- Zoro #
- G223924418
- UPC #
- 024924357118
- Country of Origin
- United States
- Item
- Propylene Glycol
- Operating Temperature - Maximum
- 207 Degrees F
- Boiling Point
- 368.6 Degrees F
- Freeze Protectant
- Propylene Glycol
- Burst Protection Temperature
- -45 Degrees F
- Food Grade
- Not Food Safe
- Application
- Freeze Protection, Heat Transfer Systems
- Operating Temperature - Minimum
- 7 Degrees F
- Series
- ProFrost I-40
- Fluid Color
- Clear
- Concentration
- 40 %
- Corrosion Protection Concentration - Minimum
- 40 %
- Volume
- 5 gal
- Freeze Protection Temperature
- -8 Degrees F
- Glycol Inhibition
- Inhibited
- Container Type
- Pail
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.