Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-840
- Zoro # G023924205
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Boiling Point
368.6 Degrees F
Container Type
Pail
Freeze Protection Temperature
-55 Degrees F
Operating Temperature - Maximum
211 Degrees F
Operating Temperature - Minimum
-26 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-840
- Zoro #
- G023924205
- UPC #
- 024924358610
- Country of Origin
- United States
- Item
- Propylene Glycol
- Boiling Point
- 368.6 Degrees F
- Container Type
- Pail
- Freeze Protection Temperature
- -55 Degrees F
- Operating Temperature - Maximum
- 211 Degrees F
- Operating Temperature - Minimum
- -26 Degrees F
- Burst Protection Temperature
- -75 Degrees F
- Volume
- 5 gal
- Product Type
- Heat Transfer Fluid
- Fluid Color
- Clear
- Food Grade
- Not Food Safe
- Series
- Profrost 60 Standard Series
- Freeze Protectant
- Propylene Glycol
- Concentration
- 60 %
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.