Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-714
- Zoro # G523924330
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Series
Profrost 100 Standard Series
Boiling Point
368.6 Degrees F
Operating Temperature - Minimum
-55 Degrees F
Concentration
100 %
Operating Temperature - Maximum
360 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-714
- Zoro #
- G523924330
- UPC #
- 024924357149
- Country of Origin
- United States
- Item
- Propylene Glycol
- Series
- Profrost 100 Standard Series
- Boiling Point
- 368.6 Degrees F
- Operating Temperature - Minimum
- -55 Degrees F
- Concentration
- 100 %
- Operating Temperature - Maximum
- 360 Degrees F
- Food Grade
- Not Food Safe
- Container Type
- Pail
- Volume
- 5 gal
- Fluid Color
- Clear
- Freeze Protectant
- Propylene Glycol
- Burst Protection Temperature
- -100 Degrees F
- Product Type
- Heat Transfer Fluid
- Freeze Protection Temperature
- -60 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.