Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-709
- Zoro # G623924285
product price:Â
$
10,042.99
/ea
Key Features
Operating Temperature - Maximum
360 Degrees F
Operating Temperature - Minimum
-55 Degrees F
Burst Protection Temperature
-100 Degrees F
Series
ProFrost 100 Standard Series
Container Type
Tote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-709
- Zoro #
- G623924285
- UPC #
- 024924357095
- Country of Origin
- United States
- Item
- Propylene Glycol
- Operating Temperature - Maximum
- 360 Degrees F
- Operating Temperature - Minimum
- -55 Degrees F
- Burst Protection Temperature
- -100 Degrees F
- Series
- ProFrost 100 Standard Series
- Container Type
- Tote
- Food Grade
- Not Food Safe
- Freeze Protection Temperature
- -60 Degrees F
- Freeze Protectant
- Propylene Glycol
- Fluid Color
- Clear
- Concentration
- 100 %
- Volume
- 250 gal
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.