Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-773
- Zoro # G723924437
product price:Â
$
1,044.99
/ea
Key Features
Operating Temperature - Minimum
15 Degrees F
Product Type
Heat Transfer Fluid
Burst Protection Temperature
-18 Degrees F
Freeze Protectant
Propylene Glycol
Boiling Point
368.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-773
- Zoro #
- G723924437
- UPC #
- 024924357736
- Country of Origin
- United States
- Item
- Propylene Glycol
- Operating Temperature - Minimum
- 15 Degrees F
- Product Type
- Heat Transfer Fluid
- Burst Protection Temperature
- -18 Degrees F
- Freeze Protectant
- Propylene Glycol
- Boiling Point
- 368.6 Degrees F
- Operating Temperature - Maximum
- 205 Degrees F
- Freeze Protection Temperature
- 7 Degrees F
- Volume
- 55 gal
- Series
- Profrost 30 Standard Series
- Container Type
- Drum
- Food Grade
- Not Food Safe
- Fluid Color
- Clear
- Concentration
- 30 %
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.