Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-751
- Zoro # G523924408
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Fluid Color
Green
Burst Protection Temperature
-45 Degrees F
Corrosion Protection Concentration - Minimum
40 %
Operating Temperature - Minimum
7 Degrees F
Freeze Protectant
Propylene Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-751
- Zoro #
- G523924408
- UPC #
- 024924357514
- Country of Origin
- United States
- Item
- Propylene Glycol
- Fluid Color
- Green
- Burst Protection Temperature
- -45 Degrees F
- Corrosion Protection Concentration - Minimum
- 40 %
- Operating Temperature - Minimum
- 7 Degrees F
- Freeze Protectant
- Propylene Glycol
- Volume
- 5 gal
- Series
- ProFrost CI-40
- Food Grade
- Not Food Safe
- Application
- Freeze Protection, Heat Transfer Systems
- Freeze Protection Temperature
- -8 Degrees F
- Container Type
- Pail
- Glycol Inhibition
- Inhibited
- Boiling Point
- 368.6 Degrees F
- Concentration
- 40 %
- Operating Temperature - Maximum
- 207 Degrees F
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.