Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-870
- Zoro # G223924531
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Standards
European Standard EN166, OSHA 29 CFR 1910.133
Boiling Point
368.6 Degrees F
Freeze Protectant
Propylene Glycol
Concentration
70 %
Freeze Protection Temperature
-60 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-870
- Zoro #
- G223924531
- UPC #
- 024924358702
- Country of Origin
- United States
- Item
- Propylene Glycol
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Boiling Point
- 368.6 Degrees F
- Freeze Protectant
- Propylene Glycol
- Concentration
- 70 %
- Freeze Protection Temperature
- -60 Degrees F
- Container Type
- Pail
- Series
- ProFrost CI-70
- Fluid Color
- Green
- Operating Temperature - Minimum
- -37 Degrees F
- Corrosion Protection Concentration - Minimum
- 70 %
- Food Grade
- Not Food Safe
- Burst Protection Temperature
- -100 Degrees F
- Glycol Inhibition
- Inhibited
- Operating Temperature - Maximum
- 214 Degrees F
- Volume
- 5 gal
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.