Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-722
- Zoro # G323924479
product price:Â
$
2,319.99
/ea
Key Features
Application
Freeze Protection, Heat Transfer Systems
Series
ProFrost CI-100
Freeze Protection Temperature
-60 Degrees F
Glycol Inhibition
Inhibited
Freeze Protectant
Propylene Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-722
- Zoro #
- G323924479
- UPC #
- 024924357224
- Country of Origin
- United States
- Item
- Propylene Glycol
- Application
- Freeze Protection, Heat Transfer Systems
- Series
- ProFrost CI-100
- Freeze Protection Temperature
- -60 Degrees F
- Glycol Inhibition
- Inhibited
- Freeze Protectant
- Propylene Glycol
- Food Grade
- Not Food Safe
- Volume
- 55 gal
- Fluid Color
- Green
- Operating Temperature - Maximum
- 360 Degrees F
- Concentration
- 100 %
- Burst Protection Temperature
- -100 Degrees F
- Boiling Point
- 368.6 Degrees F
- Container Type
- Drum
- Corrosion Protection Concentration - Minimum
- 100 %
- Operating Temperature - Minimum
- -55 Degrees F
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.