Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-808
- Zoro # G523924378
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
209 Degrees F
Product Type
Heat Transfer Fluid
Series
Profrost 50 Standard Series
Food Grade
Not Food Safe
Concentration
50 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-808
- Zoro #
- G523924378
- UPC #
- 024924358085
- Country of Origin
- United States
- Item
- Propylene Glycol
- Operating Temperature - Maximum
- 209 Degrees F
- Product Type
- Heat Transfer Fluid
- Series
- Profrost 50 Standard Series
- Food Grade
- Not Food Safe
- Concentration
- 50 %
- Container Type
- Pail
- Freeze Protectant
- Propylene Glycol
- Operating Temperature - Minimum
- -7 Degrees F
- Burst Protection Temperature
- -64 Degrees F
- Volume
- 5 gal
- Freeze Protection Temperature
- -29 Degrees F
- Fluid Color
- Clear
- Boiling Point
- 368.6 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.