Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-771
- Zoro # G623924322
product price:Â
$
1,055.99
/ea
Key Features
Series
ProFrost CI-30
Corrosion Protection Concentration - Minimum
30 %
Fluid Color
Green
Operating Temperature - Minimum
15 Degrees F
Standards
European Standard EN166, OSHA 29 CFR 1910.133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-771
- Zoro #
- G623924322
- UPC #
- 024924357712
- Country of Origin
- United States
- Item
- Propylene Glycol
- Series
- ProFrost CI-30
- Corrosion Protection Concentration - Minimum
- 30 %
- Fluid Color
- Green
- Operating Temperature - Minimum
- 15 Degrees F
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Operating Temperature - Maximum
- 205 Degrees F
- Container Type
- Drum
- Freeze Protectant
- Propylene Glycol
- Volume
- 55 gal
- Concentration
- 30 %
- Glycol Inhibition
- Inhibited
- Boiling Point
- 368.6 Degrees F
- Freeze Protection Temperature
- 7 Degrees F
- Application
- Freeze Protection, Heat Transfer Systems
- Burst Protection Temperature
- -18 Degrees F
- Food Grade
- Not Food Safe
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.