Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-843
- Zoro # G523924453
product price:Â
$
1,242.99
/ea
Key Features
Fluid Color
Clear
Freeze Protection Temperature
-8 Degrees F
Concentration
40 %
Operating Temperature - Maximum
207 Degrees F
Series
Profrost 40 Standard Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-843
- Zoro #
- G523924453
- UPC #
- 024924358436
- Country of Origin
- United States
- Item
- Propylene Glycol
- Fluid Color
- Clear
- Freeze Protection Temperature
- -8 Degrees F
- Concentration
- 40 %
- Operating Temperature - Maximum
- 207 Degrees F
- Series
- Profrost 40 Standard Series
- Product Type
- Heat Transfer Fluid
- Container Type
- Drum
- Burst Protection Temperature
- -45 Degrees F
- Boiling Point
- 368.6 Degrees F
- Volume
- 55 gal
- Food Grade
- Not Food Safe
- Freeze Protectant
- Propylene Glycol
- Operating Temperature - Minimum
- 7 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.