Propylene Glycol Heat Transfer Fluid
- Mfr # 35-762
- Zoro # G425016171
product price:Â
$
1,537.99
/ea
Key Features
Burst Protection Temperature
-100 Degrees F
Glycol Inhibition
Inhibited
Volume
55 gal
Product Type
Heat Transfer Fluid
Series
Freeze Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-762
- Zoro #
- G425016171
- UPC #
- 024924357620
- Country of Origin
- United States
- Item
- Heat Transfer Fluid
- Burst Protection Temperature
- -100 Degrees F
- Glycol Inhibition
- Inhibited
- Volume
- 55 gal
- Product Type
- Heat Transfer Fluid
- Series
- Freeze Safe
- Boiling Point
- 368.6 Degrees F
- Application
- Mechanical Systems, Refrigeration
- Freeze Protectant
- Propylene Glycol
- Fluid Color
- Blue
- Corrosion Protection Concentration - Minimum
- 80 %
- Freeze Protection Temperature
- -50 Degrees F
- Food Grade
- Food Safe
- Container Type
- Drum
- Operating Temperature - Maximum
- 218 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Concentration
- 80 %
Description
Heat Transfer Fluid, Mechanical Systems, Refrigeration
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.