Propylene Glycol
- Mfr # 35-772
- Zoro # G823924092
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Burst Protection Temperature
-18 Degrees F
Container Type
Pail
Operating Temperature - Minimum
15 Degrees F
Food Grade
Not Food Safe
Boiling Point
368.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-772
- Zoro #
- G823924092
- UPC #
- 024924357729
- Country of Origin
- United States
Details
- Item
- Propylene Glycol
- Burst Protection Temperature
- -18 Degrees F
- Container Type
- Pail
- Operating Temperature - Minimum
- 15 Degrees F
- Food Grade
- Not Food Safe
- Boiling Point
- 368.6 Degrees F
- Freeze Protection Temperature
- 7 Degrees F
- Freeze Protectant
- Propylene Glycol
- Fluid Color
- Clear
- Concentration
- 30 %
- Operating Temperature - Maximum
- 205 Degrees F
- Volume
- 5 gal
- Series
- Profrost 30 Standard Series
- Product Type
- Heat Transfer Fluid
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.