Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-862
- Zoro # G023924168
product price:Â
$
8,628.99
/ea
Key Features
Volume
275 gal
Concentration
70 %
Fluid Color
Clear
Food Grade
Not Food Safe
Operating Temperature - Maximum
214 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-862
- Zoro #
- G023924168
- UPC #
- 024924358627
- Country of Origin
- United States
- Item
- Propylene Glycol
- Volume
- 275 gal
- Concentration
- 70 %
- Fluid Color
- Clear
- Food Grade
- Not Food Safe
- Operating Temperature - Maximum
- 214 Degrees F
- Series
- ProFrost I-70
- Freeze Protection Temperature
- -60 Degrees F
- Freeze Protectant
- Propylene Glycol
- Container Type
- Tote
- Burst Protection Temperature
- -100 Degrees F
- Corrosion Protection Concentration - Minimum
- 70 %
- Operating Temperature - Minimum
- -37 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.