Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-816
- Zoro # G623924445
product price:Â
$
1,913.99
/ea
Key Features
Container Type
Drum
Concentration
70 %
Product Type
Heat Transfer Fluid
Operating Temperature - Maximum
214 Degrees F
Series
Profrost 70 Standard Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-816
- Zoro #
- G623924445
- UPC #
- 024924358160
- Country of Origin
- United States
- Item
- Propylene Glycol
- Container Type
- Drum
- Concentration
- 70 %
- Product Type
- Heat Transfer Fluid
- Operating Temperature - Maximum
- 214 Degrees F
- Series
- Profrost 70 Standard Series
- Burst Protection Temperature
- -100 Degrees F
- Volume
- 55 gal
- Operating Temperature - Minimum
- -37 Degrees F
- Fluid Color
- Clear
- Food Grade
- Not Food Safe
- Freeze Protectant
- Propylene Glycol
- Freeze Protection Temperature
- -60 Degrees F
- Boiling Point
- 368.6 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.