Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-821
- Zoro # G123924464
product price:Â
$
3,808.99
/ea
Key Features
Fluid Color
Green
Corrosion Protection Concentration - Minimum
35 %
Burst Protection Temperature
-32 Degrees F
Operating Temperature - Minimum
11 Degrees F
Operating Temperature - Maximum
206 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-821
- Zoro #
- G123924464
- UPC #
- 024924358214
- Country of Origin
- United States
- Item
- Propylene Glycol
- Fluid Color
- Green
- Corrosion Protection Concentration - Minimum
- 35 %
- Burst Protection Temperature
- -32 Degrees F
- Operating Temperature - Minimum
- 11 Degrees F
- Operating Temperature - Maximum
- 206 Degrees F
- Food Grade
- Not Food Safe
- Container Type
- Tote
- Freeze Protectant
- Propylene Glycol
- Concentration
- 35 %
- Volume
- 250 gal
- Series
- ProFrost CI-35
- Freeze Protection Temperature
- 1 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.