Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-752
- Zoro # G323924509
product price:Â
$
1,243.99
/ea
Key Features
Glycol Inhibition
Inhibited
Concentration
40 %
Container Type
Drum
Freeze Protectant
Propylene Glycol
Volume
55 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-752
- Zoro #
- G323924509
- UPC #
- 024924357521
- Country of Origin
- United States
- Item
- Propylene Glycol
- Glycol Inhibition
- Inhibited
- Concentration
- 40 %
- Container Type
- Drum
- Freeze Protectant
- Propylene Glycol
- Volume
- 55 gal
- Freeze Protection Temperature
- -8 Degrees F
- Burst Protection Temperature
- -45 Degrees F
- Operating Temperature - Minimum
- 7 Degrees F
- Food Grade
- Not Food Safe
- Series
- ProFrost CI-40
- Boiling Point
- 368.6 Degrees F
- Corrosion Protection Concentration - Minimum
- 40 %
- Fluid Color
- Green
- Application
- Freeze Protection, Heat Transfer Systems
- Operating Temperature - Maximum
- 207 Degrees F
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.