Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-820
- Zoro # G723924062
product price:Â
$
712.99
/ea
Key Features
Burst Protection Temperature
-1 Degrees F
Fluid Color
Green
Operating Temperature - Maximum
204 Degrees F
Freeze Protectant
Propylene Glycol
Operating Temperature - Minimum
20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-820
- Zoro #
- G723924062
- UPC #
- 024924358207
- Country of Origin
- United States
- Item
- Propylene Glycol
- Burst Protection Temperature
- -1 Degrees F
- Fluid Color
- Green
- Operating Temperature - Maximum
- 204 Degrees F
- Freeze Protectant
- Propylene Glycol
- Operating Temperature - Minimum
- 20 Degrees F
- Food Grade
- Not Food Safe
- Series
- ProFrost CI-25
- Volume
- 55 gal
- Container Type
- Drum
- Freeze Protection Temperature
- 14 Degrees F
- Concentration
- 25 %
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.