Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-839
- Zoro # G923924480
product price:Â
$
1,482.99
/ea
Key Features
Series
ProFrost CI-50
Volume
55 gal
Food Grade
Not Food Safe
Boiling Point
368.6 Degrees F
Operating Temperature - Maximum
209 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-839
- Zoro #
- G923924480
- UPC #
- 024924358399
- Country of Origin
- United States
- Item
- Propylene Glycol
- Series
- ProFrost CI-50
- Volume
- 55 gal
- Food Grade
- Not Food Safe
- Boiling Point
- 368.6 Degrees F
- Operating Temperature - Maximum
- 209 Degrees F
- Freeze Protectant
- Propylene Glycol
- Freeze Protection Temperature
- -29 Degrees F
- Glycol Inhibition
- Inhibited
- Burst Protection Temperature
- -64 Degrees F
- Corrosion Protection Concentration - Minimum
- 50 %
- Concentration
- 50 %
- Fluid Color
- Green
- Operating Temperature - Minimum
- -7 Degrees F
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Container Type
- Drum
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.