Propylene Glycol
- Mfr # 35-838
- Zoro # G423924072
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Concentration
50 %
Boiling Point
368.6 Degrees F
Food Grade
Not Food Safe
Series
ProFrost CI-50
Glycol Inhibition
Inhibited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-838
- Zoro #
- G423924072
- UPC #
- 024924358382
- Country of Origin
- United States
Details
- Item
- Propylene Glycol
- Concentration
- 50 %
- Boiling Point
- 368.6 Degrees F
- Food Grade
- Not Food Safe
- Series
- ProFrost CI-50
- Glycol Inhibition
- Inhibited
- Corrosion Protection Concentration - Minimum
- 50 %
- Freeze Protectant
- Propylene Glycol
- Container Type
- Pail
- Operating Temperature - Minimum
- -7 Degrees F
- Freeze Protection Temperature
- -29 Degrees F
- Burst Protection Temperature
- -64 Degrees F
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Volume
- 5 gal
- Fluid Color
- Green
- Operating Temperature - Maximum
- 209 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.