Shop COMSTAR
See all product information
Create Account
Refrigerant Leak Sealant, 4 oz, Bottle
- Mfr # 90-701
- Zoro # G616601933
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
For Media
Engine Oil, Mineral Oil
Indication Method
Fluorescent
Dye Type
Universal/POE
Application Method
Injected
Number of Containers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90-701
- Zoro #
- G616601933
- UPC #
- 024924907016
- Country of Origin
- United States
- For Media
- Engine Oil, Mineral Oil
- Indication Method
- Fluorescent
- Dye Type
- Universal/POE
- Application Method
- Injected
- Number of Containers
- 1
- Standards
- IARC, NTP, OSHA-Ca
- Container Type
- Bottle
- A2L Compatibility
- A2L Compatible
- Item
- Refrigerant Leak Sealant
- Product Type
- Refrigerant Leak Sealant
Dimensions
- Container Size
- 4 oz
- For System Size
- 3 ton
Description
A/C Zero Leak Tool Starter Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.