Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-845
- Zoro # G323924417
product price:Â
$
1,467.99
/ea
Key Features
Corrosion Protection Concentration - Minimum
50 %
Freeze Protection Temperature
-29 Degrees F
Volume
55 gal
Concentration
50 %
Operating Temperature - Minimum
-7 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-845
- Zoro #
- G323924417
- UPC #
- 024924358450
- Country of Origin
- United States
- Item
- Propylene Glycol
- Corrosion Protection Concentration - Minimum
- 50 %
- Freeze Protection Temperature
- -29 Degrees F
- Volume
- 55 gal
- Concentration
- 50 %
- Operating Temperature - Minimum
- -7 Degrees F
- Container Type
- Drum
- Operating Temperature - Maximum
- 209 Degrees F
- Food Grade
- Not Food Safe
- Burst Protection Temperature
- -64 Degrees F
- Fluid Color
- Red
- Series
- ProFrost CI-50 RED COLOR
- Freeze Protectant
- Propylene Glycol
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.