Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-712
- Zoro # G723924239
product price:Â
$
1,250.99
/ea
Key Features
Operating Temperature - Minimum
7 Degrees F
Corrosion Protection Concentration - Minimum
40 %
Container Type
Drum
Burst Protection Temperature
-45 Degrees F
Freeze Protectant
Propylene Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-712
- Zoro #
- G723924239
- UPC #
- 024924357125
- Country of Origin
- United States
- Item
- Propylene Glycol
- Operating Temperature - Minimum
- 7 Degrees F
- Corrosion Protection Concentration - Minimum
- 40 %
- Container Type
- Drum
- Burst Protection Temperature
- -45 Degrees F
- Freeze Protectant
- Propylene Glycol
- Fluid Color
- Clear
- Concentration
- 40 %
- Food Grade
- Not Food Safe
- Boiling Point
- 368.6 Degrees F
- Application
- Freeze Protection, Heat Transfer Systems
- Volume
- 55 gal
- Series
- ProFrost I-40
- Operating Temperature - Maximum
- 207 Degrees F
- Freeze Protection Temperature
- -8 Degrees F
- Glycol Inhibition
- Inhibited
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.