Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-860
- Zoro # G623924292
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Product Type
Heat Transfer Fluid
Boiling Point
368.6 Degrees F
Fluid Color
Clear
Series
ProFrost I-70
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-860
- Zoro #
- G623924292
- UPC #
- 024924358603
- Country of Origin
- United States
- Item
- Propylene Glycol
- Product Type
- Heat Transfer Fluid
- Boiling Point
- 368.6 Degrees F
- Fluid Color
- Clear
- Series
- ProFrost I-70
- Container Type
- Pail
- Food Grade
- Not Food Safe
- Concentration
- 70 %
- Operating Temperature - Maximum
- 214 Degrees F
- Freeze Protectant
- Propylene Glycol
- Volume
- 5 gal
- Corrosion Protection Concentration - Minimum
- 70 %
- Operating Temperature - Minimum
- -37 Degrees F
- Burst Protection Temperature
- -100 Degrees F
- Freeze Protection Temperature
- -60 Degrees F
- Application
- Chillers, Computer Cooling Rooms, Food Processing, Heating & Cooling Loops, Process Cooling, Refrigeration Systems, Solar Systems, Sprinkler and Radiant Heating Systems, Thermal Storage
Description
Propylene Glycol, Chillers, Computer Cooling Rooms, Food Processing, Heating & Cooling Loops, Process Cooling, Refrigeration Systems, Solar Systems, Sprinkler and Radiant Heating Systems, Thermal Storage
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.