Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-861
- Zoro # G823924344
product price:Â
$
1,917.99
/ea
Key Features
Series
ProFrost I-70
Fluid Color
Clear
Boiling Point
368.6 Degrees F
Product Type
Heat Transfer Fluid
Corrosion Protection Concentration - Minimum
70 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-861
- Zoro #
- G823924344
- UPC #
- 024924358610
- Country of Origin
- United States
- Item
- Propylene Glycol
- Series
- ProFrost I-70
- Fluid Color
- Clear
- Boiling Point
- 368.6 Degrees F
- Product Type
- Heat Transfer Fluid
- Corrosion Protection Concentration - Minimum
- 70 %
- Operating Temperature - Minimum
- -37 Degrees F
- Freeze Protectant
- Propylene Glycol
- Concentration
- 70 %
- Operating Temperature - Maximum
- 214 Degrees F
- Food Grade
- Not Food Safe
- Application
- Chillers, Computer Cooling Rooms, Food Processing, Heating & Cooling Loops, Process Cooling, Refrigeration Systems, Solar Systems, Sprinkler and Radiant Heating Systems, Thermal Storage
- Freeze Protection Temperature
- -60 Degrees F
- Volume
- 55 gal
- Burst Protection Temperature
- -100 Degrees F
- Container Type
- Drum
Description
Propylene Glycol, Chillers, Computer Cooling Rooms, Food Processing, Heating & Cooling Loops, Process Cooling, Refrigeration Systems, Solar Systems, Sprinkler and Radiant Heating Systems, Thermal Storage
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.