Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol Heat Transfer Fluid
- Mfr # 35-740
- Zoro # G025018094
product price:Â
$
1,894.99
/ea
Key Features
Volume
55 gal
Application
Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
Freeze Protectant
Propylene Glycol
Freeze Protection Temperature
-100 Degrees F
Burst Protection Temperature
-100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-740
- Zoro #
- G025018094
- UPC #
- 024924357408
- Country of Origin
- United States
- Item
- Heat Transfer Fluid
- Volume
- 55 gal
- Application
- Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
- Freeze Protectant
- Propylene Glycol
- Freeze Protection Temperature
- -100 Degrees F
- Burst Protection Temperature
- -100 Degrees F
- Glycol Inhibition
- Inhibited
- Series
- Freeze Free
- Boiling Point
- 368.6 Degrees F
- Product Type
- Antifreeze
- Fluid Color
- Red
- Food Grade
- Food Safe
- Corrosion Protection Concentration - Minimum
- 60 %
- Operating Temperature - Minimum
- -26 Degrees F
- Concentration
- 60 %
- Operating Temperature - Maximum
- 211 Degrees F
- Container Type
- Drum
Description
Heat Transfer Fluid, Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.