Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-826
- Zoro # G023924427
product price:Â
$
1,699.99
/ea
Key Features
Volume
55 gal
Food Grade
Not Food Safe
Container Type
Drum
Corrosion Protection Concentration - Minimum
60 %
Boiling Point
368.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-826
- Zoro #
- G023924427
- UPC #
- 024924358269
- Country of Origin
- United States
- Item
- Propylene Glycol
- Volume
- 55 gal
- Food Grade
- Not Food Safe
- Container Type
- Drum
- Corrosion Protection Concentration - Minimum
- 60 %
- Boiling Point
- 368.6 Degrees F
- Freeze Protectant
- Propylene Glycol
- Operating Temperature - Minimum
- -26 Degrees F
- Series
- ProFrost I-60
- Operating Temperature - Maximum
- 211 Degrees F
- Product Type
- Heat Transfer Fluid
- Fluid Color
- Clear
- Burst Protection Temperature
- -75 Degrees F
- Concentration
- 60 %
- Freeze Protection Temperature
- -55 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.