Propylene Glycol Heat Transfer Fluid
- Mfr # 35-746
- Zoro # G925015117
product price:Â
$
955.99
/ea
Key Features
Product Type
Antifreeze
Fluid Color
Red
Glycol Inhibition
Inhibited
Boiling Point
368.6 Degrees F
Burst Protection Temperature
-50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-746
- Zoro #
- G925015117
- UPC #
- 024924357460
- Country of Origin
- United States
- Item
- Heat Transfer Fluid
- Product Type
- Antifreeze
- Fluid Color
- Red
- Glycol Inhibition
- Inhibited
- Boiling Point
- 368.6 Degrees F
- Burst Protection Temperature
- -50 Degrees F
- Series
- RV Freeze Free
- Volume
- 55 gal
- Freeze Protectant
- Propylene Glycol
- Application
- Boats, Motor Homes, RV's, Cottages, Trailers
- Freeze Protection Temperature
- -50 Degrees F
- Operating Temperature - Maximum
- 205 Degrees F
- Corrosion Protection Concentration - Minimum
- 30 %
- Operating Temperature - Minimum
- 15 Degrees F
- Concentration
- 30 %
- Container Type
- Drum
- Food Grade
- Food Safe
Description
Heat Transfer Fluid, Boats, Motor Homes, RV's, Cottages, Trailers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.