Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-844
- Zoro # G423924478
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Concentration
70 %
Operating Temperature - Maximum
214 Degrees F
Series
Profrost 70 Standard Series
Container Type
Pail
Operating Temperature - Minimum
37 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-844
- Zoro #
- G423924478
- UPC #
- 024924358443
- Country of Origin
- United States
- Item
- Propylene Glycol
- Concentration
- 70 %
- Operating Temperature - Maximum
- 214 Degrees F
- Series
- Profrost 70 Standard Series
- Container Type
- Pail
- Operating Temperature - Minimum
- 37 Degrees F
- Volume
- 5 gal
- Product Type
- Heat Transfer Fluid
- Freeze Protection Temperature
- -60 Degrees F
- Burst Protection Temperature
- -100 Degrees F
- Freeze Protectant
- Propylene Glycol
- Food Grade
- Not Food Safe
- Boiling Point
- 368.6 Degrees F
- Fluid Color
- Clear
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.