Shop All Carabiners
Condor
Carabiner, Auto-Lock, 4 7/16 in Length, Zinc-Plated Alloy Steel, Yellow
Mfr # 16V854
Zoro # G4522262
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Condor
- Color Yellow
- Length 4 7/16 in
- Lock Type Auto-Lock
- Material Zinc-Plated Alloy Steel
Product Information
- Brand Condor
- MFR # 16V854
- Zoro # G4522262
- UPC # 190735048450
- Country of Origin China
- Category Carabiners
Dimensions
Length | 4 7/16 in |
Overall Length | 4 3/8 in |
Inside Length | 3 1/2 in |
Inside Width | 1 7/8 in |
Overall Width | 2 7/8 in |
Details
Description
Carabiner, Captive Eye or Pin Yes, Color Yellow, Lock Type Double-Action Twist Lock, Gate Opening 1 in, Material Steel, ANSI Standards Met ANSI Z359.12, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.140, Other Standards CSA Z259.12, Carabiner Shape Oval, Includes Retaining Pin No, Weight Capacity 420 lb, Overall Width 2 7/8 in, Inside Length 3 1/2 in, Inside Width 1 7/8 in, Overall Length 4 3/8 in, Series Condor, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (122427)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Keep Clear At All Times (OS-CS-P-1218-L-19193)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-4X)
- CONDOR Carabiner, Auto-Lock, 4 1/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V856)
- CONDOR Carabiner, Auto-Lock, 8 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V855)
- CONDOR Carabiner, Auto-Lock, 8 1/8 in Length, Zinc-Plated Alloy Steel, Yellow (16V858)
- CONDOR Carabiner, Auto-Lock, 6 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V857)
- JACKS IMPORTS Rope Snap 3-1/2" (10058-3-1/2)
- 3M DBI-SALA Carabiner, Twist-Lock, 4 5/16 in Length, Steel, Yellow (2000112)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB4-01-R3)
- Condor Fall Protection