Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Care Staff Area, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453M38

  • Mfr # 453M38

  • Zoro # G5790047


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Care Staff Area
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M38
Zoro #
G5790047
UPC #
00194484158149
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Hospital Sign
Legend
Care Staff Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Symbol
Care Staff Area
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
ANSI Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
Care Staff Area
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Background Color
Black, White
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Legend Pictogram Description
Staff
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPIC-138
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Care Staff Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.