Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, LOW OVERHEAD CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477L82

  • Mfr # 477L82

  • Zoro # G5845651


product price: $23.99
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L82
Zoro #
G5845651
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
Yellow
Printed Language
English
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header
Caution
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Rigid
Chemical Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
Yellow
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Legend
Low Overhead Clearance
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.