Shop CONDOR

Collared Coveralls, PP SMS, 26 13/16 in Inseam, White

  • Mfr # 817LE2
  • Zoro # G512535080

product price: 
$
72.19
/pk of 25, $2.89/ea

Key Features

Color
White
Material
PP SMS
Inseam
26 13/16 in
Closure Type
Zipper
Named Size
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LE2
Zoro #
G512535080
UPC #
-
Country of Origin
China
Item
Collared Coveralls
Color
White
Material
PP SMS
Inseam
26 13/16 in
Closure Type
Zipper
Includes Outer Boot Flaps
No
Coverall Style
Collared
Liquid Tight
No
Includes Slip Resistant Sole
No
Material Weight
1.3 oz/sq yd
Reduced Spray
No
Wrist Closure
Elastic
Seam Style
Serged
Collar Style
Plain
High-Visibility
No
Ankle Closure
Elastic
Closure Features
Zipper with Storm Flap
Attached Glove Style
Not Included
Includes Thumb Loops
No
Sterilization Status
Non-Sterile
Anti-Static
No
Cuff Style
Elastic
Includes Boot Covers
No
Attached Hood
No
Gas Tight
No
Clean Process Status
Not Clean Processed
Packaging
Bulk
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Named Size
M
Waist Size - Maximum
23 1/2 in
Chest Size - Maximum
23 1/2 in
Height - Minimum
64 3/16 in
Waist Size - Minimum
23 1/2 in
Height - Maximum
64 3/16 in

Description

Collared Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 23 1/2 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.